Edge Trim Seal, 10 ft. L, Bottom, Black

  • Mfr # 2180-NBR-20.5-A-3.05

  • Zoro # G915946742


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Overall Length
10 ft
Leg Length
12.7 mm
Standards
RoHS
Application
Storage Containers, Doors
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-NBR-20.5-A-3.05
Zoro #
G915946742
UPC #
664423617667
Country of Origin
United Kingdom

Dimensions

Overall Length
10 ft
Leg Length
12.7 mm
For Material Thickness - Minimum
1 mm
Trim Width
9.5 mm
Compressed Profile Height
7 mm
For Material Thickness - Maximum
3.5 mm
Bulb Diameter
11 mm
Inside Length
10.5 mm

Details

Standards
RoHS
Item
Edge Trim Seal
Application
Storage Containers, Doors
Color
Black
Operating Temperature - Minimum
-22 Degrees F
Series
GN 2180
Profile Shape
A
Product Type
Edge Protection Seal
Operating Temperature - Maximum
212 Degrees F
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
Number of Bulbs
1
Includes Bulb
Bulb Included
For Materials
Metal, Plastic, Sheet Metal
Includes Core
Core Included
Texture
Smooth
Core Material
Steel
Bulb Material
NBR
Hardness
25A (Sealing Profile), 60A (Clamping Profile)
For Location
Internal Installation
Outer Material
NBR
Bulb Location
Bottom

Description

Edge Trim Seal, Application Storage Containers, Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 10 ft, Profile Shape A, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.