Zoro Homepage

Edge Trim Seal, 10 ft. L, Side, Black

  • Mfr # 2180-EPDM-13-D-3.05

  • Zoro # G115946849


product price: $49.69
/ea

Key Features

Standards
RoHS, UL 50
Overall Length
10 ft
Color
Black
Application
Storage Containers, Electrical, Doors
Leg Length
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-EPDM-13-D-3.05
Zoro #
G115946849
UPC #
664423617582
Country of Origin
Spain

Dimensions

Overall Length
10 ft
Leg Length
13 mm
Bulb Diameter
11 mm
Compressed Profile Height
8 3/4 mm
Inside Length
10.75 mm
Trim Width
9.5 mm
For Material Thickness - Minimum
1 mm
For Material Thickness - Maximum
3.5 mm

Details

Standards
RoHS, UL 50
Item
Edge Trim Seal
Color
Black
Application
Storage Containers, Electrical, Doors
Fire Classification
UL94-HB
Number of Bulbs
1
For Location
Internal Installation
Core Material
Steel
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Includes Bulb
Bulb Included
Outer Material
EPDM
Product Type
Edge Protection Seal
Operating Temperature - Minimum
-40 Degrees F
Bulb Material
EPDM
Profile Shape
D
Texture
Smooth
Resistance Properties
Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
Bulb Location
Side
Operating Temperature - Maximum
212 Degrees F
Includes Core
Core Included
Series
GN 2180
For Materials
Metal, Plastic, Sheet Metal

Description

Edge Trim Seal, Application Storage Containers, Electrical, Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 10 ft, Profile Shape D, Resistance Properties Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.