Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Trim Seal, 100 ft. L, Bottom, Black

  • Mfr # 2180-EPDM-20.5-A-30.48

  • Zoro # G415946792


product price: $523.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Application
Storage Containers, Electrical, Doors
Standards
RoHS, UL 50
Color
Black
Leg Length
12.7 mm
Overall Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-EPDM-20.5-A-30.48
Zoro #
G415946792
UPC #
664423617575
Country of Origin
Spain

Dimensions

Leg Length
12.7 mm
Overall Length
100 ft
For Material Thickness - Maximum
3.5 mm
Bulb Diameter
11 mm
Compressed Profile Height
7 mm
Trim Width
9.5 mm
For Material Thickness - Minimum
1 mm
Inside Length
10.5 mm

Details

Item
Edge Trim Seal
Application
Storage Containers, Electrical, Doors
Standards
RoHS, UL 50
Color
Black
Core Material
Steel
Includes Bulb
Bulb Included
Includes Core
Core Included
Operating Temperature - Maximum
212 Degrees F
Resistance Properties
Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
Fire Classification
UL94-HB
Number of Bulbs
1
Series
GN 2180
Profile Shape
A
Product Type
Edge Protection Seal
For Materials
Metal, Plastic, Sheet Metal
Outer Material
EPDM
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
For Location
Internal Installation
Operating Temperature - Minimum
-40 Degrees F
Bulb Material
EPDM
Bulb Location
Bottom
Texture
Smooth

Description

Edge Trim Seal, Application Storage Containers, Electrical, Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 100 ft, Profile Shape A, Resistance Properties Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.