Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Trim Seal, 100 ft. L, Bottom, Black

  • Mfr # 2180-NBR-20.5-A-30.48

  • Zoro # G615946677


product price: $712.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
100 ft
Leg Length
12.7 mm
Color
Black
Standards
RoHS
Application
Storage Containers, Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-NBR-20.5-A-30.48
Zoro #
G615946677
UPC #
664423617698
Country of Origin
United Kingdom

Dimensions

Overall Length
100 ft
Leg Length
12.7 mm
Inside Length
10.5 mm
For Material Thickness - Maximum
3.5 mm
For Material Thickness - Minimum
1 mm
Bulb Diameter
11 mm
Compressed Profile Height
7 mm
Trim Width
9.5 mm

Details

Color
Black
Standards
RoHS
Application
Storage Containers, Doors
Item
Edge Trim Seal
Includes Core
Core Included
Bulb Location
Bottom
For Location
Internal Installation
Bulb Material
NBR
Hardness
25A (Sealing Profile), 60A (Clamping Profile)
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
Includes Bulb
Bulb Included
For Materials
Metal, Plastic, Sheet Metal
Series
GN 2180
Number of Bulbs
1
Core Material
Steel
Texture
Smooth
Operating Temperature - Minimum
-22 Degrees F
Product Type
Edge Protection Seal
Profile Shape
A
Outer Material
NBR
Operating Temperature - Maximum
212 Degrees F

Description

Edge Trim Seal, Application Storage Containers, Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 100 ft, Profile Shape A, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.