Zoro Homepage

Edge Trim Seal, 100 ft. L, Side, Black

  • Mfr # 2180-EPDM-13-D-30.48

  • Zoro # G515946739


product price: $523.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Leg Length
13 mm
Overall Length
100 ft
Color
Black
Standards
RoHS, UL 50
Application
Storage Containers, Electrical, Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-EPDM-13-D-30.48
Zoro #
G515946739
UPC #
664423617612
Country of Origin
Spain

Dimensions

Leg Length
13 mm
Overall Length
100 ft
For Material Thickness - Maximum
3.5 mm
Trim Width
9.5 mm
For Material Thickness - Minimum
1 mm
Inside Length
10.75 mm
Compressed Profile Height
8 3/4 mm
Bulb Diameter
11 mm

Details

Item
Edge Trim Seal
Color
Black
Standards
RoHS, UL 50
Application
Storage Containers, Electrical, Doors
Outer Material
EPDM
Resistance Properties
Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
For Materials
Metal, Plastic, Sheet Metal
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Core Material
Steel
Profile Shape
D
Number of Bulbs
1
Bulb Location
Side
For Location
Internal Installation
Operating Temperature - Maximum
212 Degrees F
Fire Classification
UL94-HB
Product Type
Edge Protection Seal
Operating Temperature - Minimum
-40 Degrees F
Series
GN 2180
Includes Bulb
Bulb Included
Includes Core
Core Included
Bulb Material
EPDM
Texture
Smooth

Description

Edge Trim Seal, Application Storage Containers, Electrical, Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 100 ft, Profile Shape D, Resistance Properties Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.