Edge Trim Seal, 160 mm. L, Bottom, Black

  • Mfr # 2181-EPDM-20.5-A-160

  • Zoro # G215946688


product price: $15.39
/ea

Key Features

Leg Length
12.7 mm
Standards
RoHS, UL 50
Color
Black
Overall Length
160 mm
Application
Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181-EPDM-20.5-A-160
Zoro #
G215946688
UPC #
664423617810
Country of Origin
Spain

Dimensions

Leg Length
12.7 mm
Overall Length
160 mm
Inside Length
10.5 mm
Bulb Diameter
11 mm
For Material Thickness - Maximum
3.5 mm
Trim Width
9.5 mm
For Material Thickness - Minimum
1 mm
Compressed Profile Height
7 mm

Details

Standards
RoHS, UL 50
Color
Black
Item
Edge Trim Seal
Application
Doors
Texture
Smooth
Bulb Location
Bottom
Number of Bulbs
1
Core Material
Steel
Operating Temperature - Maximum
212 Degrees F
Series
GN 2181
Bulb Material
EPDM
Product Type
Edge Protection Profile Corner
For Materials
Metal, Plastic, Sheet Metal
Includes Bulb
Bulb Included
Includes Core
Core Included
Fire Classification
UL94-HB
Operating Temperature - Minimum
-40 Degrees F
Outer Material
EPDM
Resistance Properties
Acid Resistant, Alkaline Resistant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
For Location
Internal Installation
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Profile Shape
A

Description

Edge Trim Seal, Application Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 160 mm, Profile Shape A, Resistance Properties Acid Resistant, Alkaline Resistant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.