Edge Trim Seal, 160 mm. L, Bottom, Black

  • Mfr # 2181-NBR-20.5-A-160

  • Zoro # G515946760


product price:  $21.89
/ea

Key Features

Application
Doors
Color
Black
Overall Length
160 mm
Leg Length
12.7 mm
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181-NBR-20.5-A-160
Zoro #
G515946760
UPC #
664423617896
Country of Origin
Spain

Dimensions

Overall Length
160 mm
Leg Length
12.7 mm
Trim Width
9.5 mm
Bulb Diameter
11 mm
Inside Length
10.5 mm
For Material Thickness - Maximum
3.5 mm
Compressed Profile Height
7 mm
For Material Thickness - Minimum
1 mm

Details

Application
Doors
Color
Black
Standards
RoHS
Item
Edge Trim Seal
Series
GN 2181
Operating Temperature - Minimum
-22 Degrees F
Bulb Location
Bottom
For Materials
Metal, Plastic, Sheet Metal
Texture
Smooth
Outer Material
NBR
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
Hardness
25A (Sealing Profile), 60A (Clamping Profile)
Core Material
Steel
Includes Core
Core Included
For Location
Internal Installation
Includes Bulb
Bulb Included
Product Type
Edge Protection Profile Corner
Number of Bulbs
1
Profile Shape
A
Operating Temperature - Maximum
212 Degrees F
Bulb Material
NBR

Description

Edge Trim Seal, Application Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 160 mm, Profile Shape A, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.