Zoro Homepage

Edge Trim Seal, 160 mm. L, Side, Black

  • Mfr # 2181-EPDM-13-D-160

  • Zoro # G715946843


product price: $15.29
/ea

Key Features

Standards
RoHS, UL 50
Overall Length
160 mm
Application
Doors
Color
Black
Leg Length
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181-EPDM-13-D-160
Zoro #
G715946843
UPC #
664423617773
Country of Origin
Spain

Dimensions

Overall Length
160 mm
Leg Length
13 mm
For Material Thickness - Maximum
3.5 mm
Compressed Profile Height
8 3/4 mm
For Material Thickness - Minimum
1 mm
Inside Length
10.75 mm
Bulb Diameter
11 mm
Trim Width
9.5 mm

Details

Standards
RoHS, UL 50
Item
Edge Trim Seal
Application
Doors
Color
Black
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Series
GN 2181
Includes Core
Core Included
Product Type
Edge Protection Profile Corner
Resistance Properties
Acid Resistant, Alkaline Resistant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
For Materials
Metal, Plastic, Sheet Metal
Bulb Material
EPDM
Bulb Location
Side
Operating Temperature - Maximum
212 Degrees F
Core Material
Steel
Number of Bulbs
1
Includes Bulb
Bulb Included
Texture
Smooth
Profile Shape
D
Outer Material
EPDM
Operating Temperature - Minimum
-40 Degrees F
For Location
Internal Installation
Fire Classification
UL94-HB

Description

Edge Trim Seal, Application Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 160 mm, Profile Shape D, Resistance Properties Acid Resistant, Alkaline Resistant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.