Zoro Homepage

Edge Trim Seal, 160 mm. L, Side, Black

  • Mfr # 2181-NBR-13-D-160

  • Zoro # G515946708


product price: $19.99
/ea

Key Features

Leg Length
13 mm
Color
Black
Application
Doors
Standards
RoHS
Overall Length
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181-NBR-13-D-160
Zoro #
G515946708
UPC #
664423617858
Country of Origin
Spain

Dimensions

Leg Length
13 mm
Overall Length
160 mm
For Material Thickness - Maximum
3.5 mm
Trim Width
9.5 mm
Compressed Profile Height
8 3/4 mm
Inside Length
10.75 mm
Bulb Diameter
11 mm
For Material Thickness - Minimum
1 mm

Details

Color
Black
Application
Doors
Item
Edge Trim Seal
Standards
RoHS
Bulb Material
NBR
Texture
Smooth
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
Operating Temperature - Maximum
212 Degrees F
Hardness
25A (Sealing Profile), 60A (Clamping Profile)
Product Type
Edge Protection Profile Corner
Bulb Location
Side
For Materials
Metal, Plastic, Sheet Metal
Outer Material
NBR
Includes Core
Core Included
Core Material
Steel
Profile Shape
D
Operating Temperature - Minimum
-22 Degrees F
Number of Bulbs
1
Series
GN 2181
For Location
Internal Installation
Includes Bulb
Bulb Included

Description

Edge Trim Seal, Application Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 160 mm, Profile Shape D, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.