Zoro Homepage

Edge Trim Seal, 20 m. L, Black

  • Mfr # 2184-14-SW-20

  • Zoro # G115946689


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 m
Leg Length
14 mm
Color
Black
Standards
RoHS
Application
Boards, Industrial Machinery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2184-14-SW-20
Zoro #
G115946689
UPC #
664423617988
Country of Origin
Spain

Dimensions

Overall Length
20 m
Leg Length
14 mm
Trim Width
10.5 mm
Inside Length
12 mm
For Material Thickness - Maximum
4 mm
For Material Thickness - Minimum
1 mm

Details

Color
Black
Standards
RoHS
Application
Boards, Industrial Machinery
Item
Edge Trim Seal
For Location
External Installation
Product Type
Edge Trim
For Materials
Metal, Plastic, Sheet Metal
Core Material
Steel
Resistance Properties
Abrasion Resistant, Acid Resistant, Corrosion Resistant, UV Resistant, Wear Resistant, Weather Resistant
Outer Material
PVC
Texture
Smooth
Series
GN 2184
Operating Temperature - Maximum
194 Degrees F
Includes Core
Core Included
Includes Bulb
Bulb Not Included
Operating Temperature - Minimum
-40 Degrees F
Hardness
70A

Description

Edge Trim Seal, Application Boards, Industrial Machinery, Bulb Location Not Applicable, Color Black, For Location External Installation, Hardness 70A, Overall Length 20 m, Profile Shape Not Applicable, Resistance Properties Abrasion Resistant, Acid Resistant, Corrosion Resistant, UV Resistant, Wear Resistant, Weather Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.