Zoro Homepage

Edge Trim Seal, 20 m. L, Black

  • Mfr # 2184-15-SW-20

  • Zoro # G615946646


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Leg Length
15 mm
Application
Boards, Industrial Machinery
Standards
RoHS
Color
Black
Overall Length
20 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2184-15-SW-20
Zoro #
G615946646
UPC #
664423617995
Country of Origin
Spain

Dimensions

Leg Length
15 mm
Overall Length
20 m
Inside Length
12.75 mm
For Material Thickness - Minimum
6 mm
Trim Width
13 mm
For Material Thickness - Maximum
8 mm

Details

Application
Boards, Industrial Machinery
Standards
RoHS
Color
Black
Item
Edge Trim Seal
For Materials
Metal, Plastic, Sheet Metal
For Location
External Installation
Series
GN 2184
Includes Core
Core Included
Hardness
70A
Outer Material
PVC
Includes Bulb
Bulb Not Included
Product Type
Edge Trim
Core Material
Steel
Texture
Smooth
Resistance Properties
Abrasion Resistant, Acid Resistant, Corrosion Resistant, UV Resistant, Wear Resistant, Weather Resistant
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
194 Degrees F

Description

Edge Trim Seal, Application Boards, Industrial Machinery, Bulb Location Not Applicable, Color Black, For Location External Installation, Hardness 70A, Overall Length 20 m, Profile Shape Not Applicable, Resistance Properties Abrasion Resistant, Acid Resistant, Corrosion Resistant, UV Resistant, Wear Resistant, Weather Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.