Zoro Homepage

Edge Trim Seal, 20 m. L, Black

  • Mfr # 2184-17.5-SW-20

  • Zoro # G315946755


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Application
Boards, Industrial Machinery
Color
Black
Leg Length
17.5 mm
Overall Length
20 m
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2184-17.5-SW-20
Zoro #
G315946755
UPC #
664423618008
Country of Origin
Spain

Dimensions

Leg Length
17.5 mm
Overall Length
20 m
For Material Thickness - Minimum
4 mm
Trim Width
12.25 mm
For Material Thickness - Maximum
6 mm
Inside Length
15.5 mm

Details

Application
Boards, Industrial Machinery
Item
Edge Trim Seal
Color
Black
Standards
RoHS
Core Material
Steel
Includes Core
Core Included
For Location
External Installation
For Materials
Metal, Plastic, Sheet Metal
Operating Temperature - Minimum
-40 Degrees F
Texture
Smooth
Hardness
70A
Includes Bulb
Bulb Not Included
Series
GN 2184
Product Type
Edge Trim
Operating Temperature - Maximum
194 Degrees F
Resistance Properties
Abrasion Resistant, Acid Resistant, Corrosion Resistant, UV Resistant, Wear Resistant, Weather Resistant
Outer Material
PVC

Description

Edge Trim Seal, Application Boards, Industrial Machinery, Bulb Location Not Applicable, Color Black, For Location External Installation, Hardness 70A, Overall Length 20 m, Profile Shape Not Applicable, Resistance Properties Abrasion Resistant, Acid Resistant, Corrosion Resistant, UV Resistant, Wear Resistant, Weather Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.