Zoro Homepage

Edge Trim Seal, 20 m. L, Blue

  • Mfr # 2194-MVQ-14-BL-20

  • Zoro # G415946679


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Standards
3-A, DIN ISO 10993, FDA Approved
Leg Length
14 mm
Overall Length
20 m
Color
Blue
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2194-MVQ-14-BL-20
Zoro #
G415946679
UPC #
664423618060
Country of Origin
Germany

Dimensions

Leg Length
14 mm
Overall Length
20 m
For Material Thickness - Minimum
1 mm
Trim Width
10.5 mm
For Material Thickness - Maximum
4 mm
Inside Length
12 mm

Details

Standards
3-A, DIN ISO 10993, FDA Approved
Item
Edge Trim Seal
Color
Blue
Number of Bulbs
1
Resistance Properties
Alcohol Resistant, Corrosion Resistant, Temperature Resistant, UV Resistant, Weather Resistant
Series
GN 2194
For Materials
Metal, Plastic, Sheet Metal
Includes Bulb
Bulb Not Included
Hardness
60A (Clamping Profile)
Operating Temperature - Maximum
392 Degrees F
Bulb Material
Silicone
Core Material
304 Stainless Steel
Product Type
Edge Trim
For Location
Internal Installation
Includes Core
Core Included
Texture
Smooth
Operating Temperature - Minimum
-58 Degrees F
Outer Material
Silicone

Description

Edge Trim Seal, Bulb Location Not Applicable, Color Blue, For Location Internal Installation, Hardness 60A (Clamping Profile), Overall Length 20 m, Profile Shape Not Applicable, Resistance Properties Alcohol Resistant, Corrosion Resistant, Temperature Resistant, UV Resistant, Weather Resistant, Standards 3-A, DIN ISO 10993, FDA Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.