Zoro Homepage

Edge Trim Seal, 20 m. L, Blue

  • Mfr # 2194-MVQ-9.5-BL-20

  • Zoro # G415946730


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 m
Color
Blue
Leg Length
9.5 mm
Standards
3-A, DIN ISO 10993, FDA Approved
For Location
Internal Installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2194-MVQ-9.5-BL-20
Zoro #
G415946730
UPC #
664423618053
Country of Origin
Germany

Dimensions

Overall Length
20 m
Leg Length
9.5 mm
Trim Width
6.5 mm
Inside Length
8 mm
For Material Thickness - Maximum
2 mm
For Material Thickness - Minimum
1 mm

Details

Color
Blue
Item
Edge Trim Seal
Standards
3-A, DIN ISO 10993, FDA Approved
For Location
Internal Installation
Number of Bulbs
1
Core Material
304 Stainless Steel
Texture
Smooth
Series
GN 2194
Operating Temperature - Minimum
-58 Degrees F
Includes Core
Core Included
For Materials
Metal, Plastic, Sheet Metal
Resistance Properties
Alcohol Resistant, Corrosion Resistant, Temperature Resistant, UV Resistant, Weather Resistant
Bulb Material
Silicone
Outer Material
Silicone
Hardness
60A (Clamping Profile)
Operating Temperature - Maximum
392 Degrees F
Product Type
Edge Trim
Includes Bulb
Bulb Not Included

Description

Edge Trim Seal, Bulb Location Not Applicable, Color Blue, For Location Internal Installation, Hardness 60A (Clamping Profile), Overall Length 20 m, Profile Shape Not Applicable, Resistance Properties Alcohol Resistant, Corrosion Resistant, Temperature Resistant, UV Resistant, Weather Resistant, Standards 3-A, DIN ISO 10993, FDA Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.