Zoro Homepage

Edge Trim Seal, 20 m. L, Blue

  • Mfr # 2194-NBR-9.5-BL-20

  • Zoro # G415946662


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Overall Length
20 m
Leg Length
9.5 mm
Outer Material
NBR
For Material Thickness - Minimum
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2194-NBR-9.5-BL-20
Zoro #
G415946662
UPC #
664423618077
Country of Origin
Spain

Dimensions

Overall Length
20 m
Leg Length
9.5 mm
For Material Thickness - Minimum
1 mm
For Material Thickness - Maximum
2 mm
Inside Length
8 mm
Trim Width
6.5 mm

Details

Color
Blue
Item
Edge Trim Seal
Outer Material
NBR
Includes Bulb
Bulb Not Included
Includes Core
Core Included
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
Operating Temperature - Minimum
-22 Degrees F
Bulb Material
NBR
Series
GN 2194
For Location
Internal Installation
Core Material
304 Stainless Steel
Hardness
70A
Number of Bulbs
1
Operating Temperature - Maximum
212 Degrees F
Product Type
Edge Trim
For Materials
Metal, Plastic, Sheet Metal

Description

Edge Trim Seal, Bulb Location Not Applicable, Color Blue, For Location Internal Installation, Hardness 70A, Overall Length 20 m, Profile Shape Not Applicable, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.