Zoro Homepage

Edge Trim Seal, 20 m. L, Bottom, Black

  • Mfr # 2180-EPDM-15.5-A-20

  • Zoro # G315946670


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Leg Length
11.3 mm
Application
Storage Containers, Electrical, Doors
Standards
RoHS, UL 50
Overall Length
20 m
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-EPDM-15.5-A-20
Zoro #
G315946670
UPC #
664423617421
Country of Origin
Spain

Dimensions

Leg Length
11.3 mm
Overall Length
20 m
For Material Thickness - Minimum
0.8 mm
For Material Thickness - Maximum
2.5 mm
Inside Length
9 mm
Compressed Profile Height
5 mm
Bulb Diameter
8.5 mm
Trim Width
6.6 mm

Details

Application
Storage Containers, Electrical, Doors
Item
Edge Trim Seal
Standards
RoHS, UL 50
Color
Black
Resistance Properties
Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
Includes Core
Core Included
For Materials
Metal, Plastic, Sheet Metal
Includes Bulb
Bulb Included
Outer Material
EPDM
Fire Classification
UL94-HB
Bulb Location
Bottom
For Location
Internal Installation
Core Material
Steel
Operating Temperature - Minimum
-40 Degrees F
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Bulb Material
EPDM
Texture
Smooth
Product Type
Edge Protection Seal
Number of Bulbs
1
Profile Shape
A
Operating Temperature - Maximum
212 Degrees F
Series
GN 2180

Description

Edge Trim Seal, Application Storage Containers, Electrical, Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 20 m, Profile Shape A, Resistance Properties Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.