Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Trim Seal, 20 m. L, Bottom, Black

  • Mfr # 2180-EPDM-20.5-A-20

  • Zoro # G115946764


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL 50
Overall Length
20 m
Color
Black
Application
Storage Containers, Electrical, Doors
Leg Length
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-EPDM-20.5-A-20
Zoro #
G115946764
UPC #
664423617445
Country of Origin
Spain

Dimensions

Overall Length
20 m
Leg Length
12.7 mm
Bulb Diameter
11 mm
For Material Thickness - Minimum
1 mm
Inside Length
10.5 mm
Compressed Profile Height
7 mm
For Material Thickness - Maximum
3.5 mm
Trim Width
8.4 mm

Details

Standards
RoHS, UL 50
Color
Black
Application
Storage Containers, Electrical, Doors
Item
Edge Trim Seal
Core Material
Steel
Includes Bulb
Bulb Included
Bulb Material
EPDM
Includes Core
Core Included
Outer Material
EPDM
Bulb Location
Bottom
Operating Temperature - Maximum
212 Degrees F
Profile Shape
A
For Location
Internal Installation
Number of Bulbs
1
Product Type
Edge Protection Seal
Texture
Smooth
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Fire Classification
UL94-HB
Operating Temperature - Minimum
-40 Degrees F
Series
GN 2180
For Materials
Metal, Plastic, Sheet Metal
Resistance Properties
Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant

Description

Edge Trim Seal, Application Storage Containers, Electrical, Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 20 m, Profile Shape A, Resistance Properties Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.