Edge Trim Seal, 20 m. L, Bottom, Black

  • Mfr # 2180-NBR-20.5-A-20

  • Zoro # G915946681


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
20 m
Leg Length
12.7 mm
Standards
RoHS
Application
Storage Containers, Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-NBR-20.5-A-20
Zoro #
G915946681
UPC #
664423617469
Country of Origin
Spain

Dimensions

Overall Length
20 m
Leg Length
12.7 mm
Bulb Diameter
11 mm
Trim Width
8.4 mm
Compressed Profile Height
7 mm
For Material Thickness - Maximum
3.5 mm
For Material Thickness - Minimum
1 mm
Inside Length
10.5 mm

Details

Item
Edge Trim Seal
Color
Black
Standards
RoHS
Application
Storage Containers, Doors
Texture
Smooth
Outer Material
NBR
Profile Shape
A
Bulb Material
NBR
Operating Temperature - Maximum
212 Degrees F
Bulb Location
Bottom
Series
GN 2180
Operating Temperature - Minimum
-22 Degrees F
Core Material
Steel
Hardness
25A (Sealing Profile), 60A (Clamping Profile)
For Materials
Metal, Plastic, Sheet Metal
Includes Bulb
Bulb Included
Number of Bulbs
1
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
For Location
Internal Installation
Includes Core
Core Included
Product Type
Edge Protection Seal

Description

Edge Trim Seal, Application Storage Containers, Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 20 m, Profile Shape A, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.