Edge Trim Seal, 20 m. L, Bottom, Blue

  • Mfr # 2190-MVQ-20.5-A-20

  • Zoro # G515946715


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 m
Standards
3-A, DIN ISO 10993, FDA Approved
Color
Blue
Leg Length
12.7 mm
Product Type
Edge Protection Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2190-MVQ-20.5-A-20
Zoro #
G515946715
UPC #
664423617711
Country of Origin
Germany

Dimensions

Overall Length
20 m
Leg Length
12.7 mm
For Material Thickness - Maximum
3.5 mm
Trim Width
9.5 mm
Bulb Diameter
11 mm
For Material Thickness - Minimum
1 mm
Compressed Profile Height
7 mm
Inside Length
10.5 mm

Details

Standards
3-A, DIN ISO 10993, FDA Approved
Item
Edge Trim Seal
Color
Blue
Product Type
Edge Protection Seal
Hardness
60A (Clamping Profile)
For Materials
Metal, Plastic, Sheet Metal
Number of Bulbs
1
Operating Temperature - Maximum
392 Degrees F
Core Material
304 Stainless Steel
Resistance Properties
Alcohol Resistant, Corrosion Resistant, Temperature Resistant, UV Resistant, Weather Resistant
Includes Bulb
Bulb Included
Operating Temperature - Minimum
-58 Degrees F
Profile Shape
A
Texture
Smooth
Series
GN 2190
Includes Core
Core Included
Bulb Location
Bottom
Bulb Material
Silicone
For Location
Internal Installation
Outer Material
Silicone

Description

Edge Trim Seal, Bulb Location Bottom, Color Blue, For Location Internal Installation, Hardness 60A (Clamping Profile), Overall Length 20 m, Profile Shape A, Resistance Properties Alcohol Resistant, Corrosion Resistant, Temperature Resistant, UV Resistant, Weather Resistant, Standards 3-A, DIN ISO 10993, FDA Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.