Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Trim Seal, 20 m. L, Bottom, Blue

  • Mfr # 2190-NBR-20.5-A-20

  • Zoro # G615946783


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Standards
FDA Approved
Overall Length
20 m
Color
Blue
Leg Length
12.7 mm
Compressed Profile Height
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2190-NBR-20.5-A-20
Zoro #
G615946783
UPC #
664423617704
Country of Origin
Spain

Dimensions

Overall Length
20 m
Leg Length
12.7 mm
Compressed Profile Height
7 mm
Trim Width
9.5 mm
Bulb Diameter
11 mm
Inside Length
10.5 mm
For Material Thickness - Minimum
1 mm
For Material Thickness - Maximum
3.5 mm

Details

Standards
FDA Approved
Color
Blue
Item
Edge Trim Seal
Bulb Material
NBR
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
Texture
Smooth
For Materials
Metal, Plastic, Sheet Metal
Operating Temperature - Minimum
-22 Degrees F
Series
GN 2190
Profile Shape
A
Outer Material
NBR
Core Material
304 Stainless Steel
Includes Core
Core Included
Operating Temperature - Maximum
212 Degrees F
Number of Bulbs
1
Hardness
30A (Sealing Profile), 70A (Clamping Profile)
Bulb Location
Bottom
Product Type
Edge Protection Seal
Includes Bulb
Bulb Included
For Location
Internal Installation

Description

Edge Trim Seal, Bulb Location Bottom, Color Blue, For Location Internal Installation, Hardness 30A (Sealing Profile), 70A (Clamping Profile), Overall Length 20 m, Profile Shape A, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards FDA Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.