Zoro Homepage

Edge Trim Seal, 20 m. L, Side, Black

  • Mfr # 2180-NBR-13-D-20

  • Zoro # G815946927


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 m
Color
Black
Standards
RoHS
Application
Storage Containers, Doors
Leg Length
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-NBR-13-D-20
Zoro #
G815946927
UPC #
664423617520
Country of Origin
Spain

Dimensions

Overall Length
20 m
Leg Length
13 mm
For Material Thickness - Maximum
3.5 mm
Inside Length
10.75 mm
Trim Width
9.5 mm
For Material Thickness - Minimum
1 mm
Bulb Diameter
11 mm
Compressed Profile Height
8 3/4 mm

Details

Color
Black
Standards
RoHS
Application
Storage Containers, Doors
Item
Edge Trim Seal
Core Material
Steel
For Location
Internal Installation
Outer Material
NBR
Bulb Location
Side
For Materials
Metal, Plastic, Sheet Metal
Includes Core
Core Included
Operating Temperature - Minimum
-22 Degrees F
Texture
Smooth
Bulb Material
NBR
Operating Temperature - Maximum
212 Degrees F
Profile Shape
D
Hardness
25A (Sealing Profile), 60A (Clamping Profile)
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
Product Type
Edge Protection Seal
Includes Bulb
Bulb Included
Series
GN 2180
Number of Bulbs
1

Description

Edge Trim Seal, Application Storage Containers, Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 20 m, Profile Shape D, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.