Zoro Homepage

Edge Trim Seal, 20 m. L, Side, Blue

  • Mfr # 2190-MVQ-13-D-20

  • Zoro # G115946795


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Standards
3-A, DIN ISO 10993, FDA Approved
Leg Length
13 mm
Color
Blue
Overall Length
20 m
Bulb Diameter
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2190-MVQ-13-D-20
Zoro #
G115946795
UPC #
664423617735
Country of Origin
Germany

Dimensions

Leg Length
13 mm
Overall Length
20 m
Bulb Diameter
11 mm
Inside Length
11 mm
For Material Thickness - Minimum
1 mm
Compressed Profile Height
8 3/4 mm
For Material Thickness - Maximum
3.5 mm
Trim Width
9.5 mm

Details

Standards
3-A, DIN ISO 10993, FDA Approved
Item
Edge Trim Seal
Color
Blue
Bulb Material
Silicone
Series
GN 2190
Outer Material
Silicone
Includes Core
Core Included
Hardness
60A (Clamping Profile)
For Location
Internal Installation
For Materials
Metal, Plastic, Sheet Metal
Operating Temperature - Minimum
-58 Degrees F
Number of Bulbs
1
Resistance Properties
Alcohol Resistant, Corrosion Resistant, Temperature Resistant, UV Resistant, Weather Resistant
Includes Bulb
Bulb Included
Texture
Smooth
Core Material
304 Stainless Steel
Product Type
Edge Protection Seal
Bulb Location
Side
Operating Temperature - Maximum
392 Degrees F
Profile Shape
D

Description

Edge Trim Seal, Bulb Location Side, Color Blue, For Location Internal Installation, Hardness 60A (Clamping Profile), Overall Length 20 m, Profile Shape D, Resistance Properties Alcohol Resistant, Corrosion Resistant, Temperature Resistant, UV Resistant, Weather Resistant, Standards 3-A, DIN ISO 10993, FDA Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.