Zoro Homepage

Edge Trim Seal, 20 m. L, Side, Blue

  • Mfr # 2190-NBR-13-D-20

  • Zoro # G215946701


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Standards
FDA Approved
Overall Length
20 m
Leg Length
13 mm
Hardness
30A (Sealing Profile), 70A (Clamping Profile)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2190-NBR-13-D-20
Zoro #
G215946701
UPC #
664423617728
Country of Origin
Spain

Dimensions

Overall Length
20 m
Leg Length
13 mm
For Material Thickness - Minimum
1 mm
Inside Length
11 mm
Trim Width
9.5 mm
Bulb Diameter
11 mm
Compressed Profile Height
8 3/4 mm
For Material Thickness - Maximum
3.5 mm

Description

Edge Trim Seal, Bulb Location Side, Color Blue, For Location Internal Installation, Hardness 30A (Sealing Profile), 70A (Clamping Profile), Overall Length 20 m, Profile Shape D, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards FDA Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.