Edge Trim Seal, 25 ft. L, Bottom, Black

  • Mfr # 2180-NBR-20.5-A-7.62

  • Zoro # G215946787


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS
Overall Length
25 ft
Color
Black
Application
Storage Containers, Doors
Leg Length
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-NBR-20.5-A-7.62
Zoro #
G215946787
UPC #
664423617674
Country of Origin
United Kingdom

Dimensions

Overall Length
25 ft
Leg Length
12.7 mm
Trim Width
9.5 mm
Inside Length
10.5 mm
For Material Thickness - Minimum
1 mm
Bulb Diameter
11 mm
For Material Thickness - Maximum
3.5 mm
Compressed Profile Height
7 mm

Details

Standards
RoHS
Item
Edge Trim Seal
Color
Black
Application
Storage Containers, Doors
Operating Temperature - Maximum
212 Degrees F
Outer Material
NBR
Operating Temperature - Minimum
-22 Degrees F
Profile Shape
A
For Location
Internal Installation
Bulb Location
Bottom
Texture
Smooth
Series
GN 2180
Product Type
Edge Protection Seal
For Materials
Metal, Plastic, Sheet Metal
Number of Bulbs
1
Includes Core
Core Included
Core Material
Steel
Includes Bulb
Bulb Included
Hardness
25A (Sealing Profile), 60A (Clamping Profile)
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
Bulb Material
NBR

Description

Edge Trim Seal, Application Storage Containers, Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 25 ft, Profile Shape A, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.