Zoro Homepage

Edge Trim Seal, 25 ft. L, Side, Black

  • Mfr # 2180-EPDM-13-D-7.62

  • Zoro # G415946822


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Leg Length
13 mm
Overall Length
25 ft
Color
Black
Application
Storage Containers, Electrical, Doors
Standards
RoHS, UL 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-EPDM-13-D-7.62
Zoro #
G415946822
UPC #
664423617599
Country of Origin
Spain

Dimensions

Leg Length
13 mm
Overall Length
25 ft
Compressed Profile Height
8 3/4 mm
Trim Width
9.5 mm
For Material Thickness - Maximum
3.5 mm
For Material Thickness - Minimum
1 mm
Bulb Diameter
11 mm
Inside Length
10.75 mm

Details

Color
Black
Item
Edge Trim Seal
Application
Storage Containers, Electrical, Doors
Standards
RoHS, UL 50
Product Type
Edge Protection Seal
Number of Bulbs
1
Fire Classification
UL94-HB
Includes Core
Core Included
Bulb Location
Side
Profile Shape
D
Includes Bulb
Bulb Included
For Location
Internal Installation
Outer Material
EPDM
Core Material
Steel
Operating Temperature - Maximum
212 Degrees F
Texture
Smooth
Resistance Properties
Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
Operating Temperature - Minimum
-40 Degrees F
Bulb Material
EPDM
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Series
GN 2180
For Materials
Metal, Plastic, Sheet Metal

Description

Edge Trim Seal, Application Storage Containers, Electrical, Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 25 ft, Profile Shape D, Resistance Properties Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.