Zoro Homepage

Edge Trim Seal, 25 ft. L, Side, Black

  • Mfr # 2180-NBR-13-D-7.62

  • Zoro # G715946782


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Leg Length
13 mm
Application
Storage Containers, Doors
Overall Length
25 ft
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-NBR-13-D-7.62
Zoro #
G715946782
UPC #
664423617636
Country of Origin
United Kingdom

Dimensions

Leg Length
13 mm
Overall Length
25 ft
Compressed Profile Height
8 3/4 mm
Inside Length
10.75 mm
Trim Width
9.5 mm
Bulb Diameter
11 mm
For Material Thickness - Maximum
3.5 mm
For Material Thickness - Minimum
1 mm

Details

Color
Black
Item
Edge Trim Seal
Application
Storage Containers, Doors
Standards
RoHS
Operating Temperature - Maximum
212 Degrees F
Product Type
Edge Protection Seal
Includes Bulb
Bulb Included
Series
GN 2180
Bulb Material
NBR
Operating Temperature - Minimum
-22 Degrees F
For Materials
Metal, Plastic, Sheet Metal
Includes Core
Core Included
Core Material
Steel
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
For Location
Internal Installation
Profile Shape
D
Outer Material
NBR
Texture
Smooth
Hardness
25A (Sealing Profile), 60A (Clamping Profile)
Number of Bulbs
1
Bulb Location
Side

Description

Edge Trim Seal, Application Storage Containers, Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 25 ft, Profile Shape D, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.