Zoro Homepage

Edge Trim Seal, 25 ft. L, Side, Blue

  • Mfr # 2190-NBR-13-D-7.62

  • Zoro # G315946878


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Standards
FDA Approved
Leg Length
13 mm
Color
Blue
Overall Length
25 ft
Series
GN 2190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2190-NBR-13-D-7.62
Zoro #
G315946878
UPC #
664423617759
Country of Origin
Spain

Dimensions

Leg Length
13 mm
Overall Length
25 ft
For Material Thickness - Minimum
1 mm
Compressed Profile Height
8 3/4 mm
Bulb Diameter
11 mm
Inside Length
11 mm
Trim Width
9.5 mm
For Material Thickness - Maximum
3.5 mm

Details

Standards
FDA Approved
Color
Blue
Item
Edge Trim Seal
Series
GN 2190
Includes Bulb
Bulb Included
Operating Temperature - Maximum
212 Degrees F
For Materials
Metal, Plastic, Sheet Metal
Number of Bulbs
1
Core Material
304 Stainless Steel
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
For Location
Internal Installation
Bulb Location
Side
Includes Core
Core Included
Bulb Material
NBR
Hardness
30A (Sealing Profile), 70A (Clamping Profile)
Product Type
Edge Protection Seal
Operating Temperature - Minimum
-22 Degrees F
Profile Shape
D
Outer Material
NBR
Texture
Smooth

Description

Edge Trim Seal, Bulb Location Side, Color Blue, For Location Internal Installation, Hardness 30A (Sealing Profile), 70A (Clamping Profile), Overall Length 25 ft, Profile Shape D, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards FDA Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.