Edge Trim Seal, 250 mm. L, Bottom, Black

  • Mfr # 2181-NBR-20.5-A-250

  • Zoro # G815946712


product price: $24.69
/ea

Key Features

Overall Length
250 mm
Application
Doors
Leg Length
12.7 mm
Color
Black
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181-NBR-20.5-A-250
Zoro #
G815946712
UPC #
664423617902
Country of Origin
Spain

Dimensions

Overall Length
250 mm
Leg Length
12.7 mm
Bulb Diameter
11 mm
For Material Thickness - Minimum
1 mm
For Material Thickness - Maximum
3.5 mm
Compressed Profile Height
7 mm
Trim Width
9.5 mm
Inside Length
10.5 mm

Details

Item
Edge Trim Seal
Application
Doors
Color
Black
Standards
RoHS
Includes Core
Core Included
Texture
Smooth
Number of Bulbs
1
Profile Shape
A
Product Type
Edge Protection Profile Corner
Bulb Location
Bottom
For Materials
Metal, Plastic, Sheet Metal
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
Core Material
Steel
For Location
Internal Installation
Hardness
25A (Sealing Profile), 60A (Clamping Profile)
Includes Bulb
Bulb Included
Operating Temperature - Minimum
-22 Degrees F
Outer Material
NBR
Operating Temperature - Maximum
212 Degrees F
Bulb Material
NBR
Series
GN 2181

Description

Edge Trim Seal, Application Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 250 mm, Profile Shape A, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.