Zoro Homepage

Edge Trim Seal, 250 mm. L, Side, Black

  • Mfr # 2181-EPDM-13-D-250

  • Zoro # G615946776


product price: $16.99
/ea

Key Features

Overall Length
250 mm
Color
Black
Leg Length
13 mm
Standards
RoHS, UL 50
Application
Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181-EPDM-13-D-250
Zoro #
G615946776
UPC #
664423617780
Country of Origin
Spain

Dimensions

Overall Length
250 mm
Leg Length
13 mm
Compressed Profile Height
8 3/4 mm
Trim Width
9.5 mm
Inside Length
10.75 mm
For Material Thickness - Minimum
1 mm
For Material Thickness - Maximum
3.5 mm
Bulb Diameter
11 mm

Details

Color
Black
Item
Edge Trim Seal
Standards
RoHS, UL 50
Application
Doors
Operating Temperature - Maximum
212 Degrees F
Includes Bulb
Bulb Included
Core Material
Steel
Product Type
Edge Protection Profile Corner
Bulb Material
EPDM
Series
GN 2181
Bulb Location
Side
Operating Temperature - Minimum
-40 Degrees F
Number of Bulbs
1
Outer Material
EPDM
Includes Core
Core Included
Profile Shape
D
Resistance Properties
Acid Resistant, Alkaline Resistant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Fire Classification
UL94-HB
For Materials
Metal, Plastic, Sheet Metal
For Location
Internal Installation
Texture
Smooth

Description

Edge Trim Seal, Application Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 250 mm, Profile Shape D, Resistance Properties Acid Resistant, Alkaline Resistant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.