Zoro Homepage

Edge Trim Seal, 250 mm. L, Side, Black

  • Mfr # 2181-NBR-13-D-250

  • Zoro # G415946648


product price: $22.19
/ea

Key Features

Color
Black
Application
Doors
Standards
RoHS
Overall Length
250 mm
Leg Length
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181-NBR-13-D-250
Zoro #
G415946648
UPC #
664423617865
Country of Origin
Spain

Dimensions

Overall Length
250 mm
Leg Length
13 mm
For Material Thickness - Minimum
1 mm
For Material Thickness - Maximum
3.5 mm
Bulb Diameter
11 mm
Compressed Profile Height
8 3/4 mm
Inside Length
10.75 mm
Trim Width
9.5 mm

Details

Color
Black
Application
Doors
Standards
RoHS
Item
Edge Trim Seal
Operating Temperature - Minimum
-22 Degrees F
Core Material
Steel
Profile Shape
D
Includes Bulb
Bulb Included
Series
GN 2181
Operating Temperature - Maximum
212 Degrees F
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
For Materials
Metal, Plastic, Sheet Metal
Bulb Location
Side
For Location
Internal Installation
Outer Material
NBR
Product Type
Edge Protection Profile Corner
Includes Core
Core Included
Number of Bulbs
1
Bulb Material
NBR
Hardness
25A (Sealing Profile), 60A (Clamping Profile)
Texture
Smooth

Description

Edge Trim Seal, Application Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 250 mm, Profile Shape D, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.