Edge Trim Seal, 400 mm. L, Bottom, Black

  • Mfr # 2181-EPDM-20.5-A-400

  • Zoro # G415946716


product price: $19.69
/ea

Key Features

Application
Doors
Overall Length
400 mm
Color
Black
Standards
RoHS, UL 50
Leg Length
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181-EPDM-20.5-A-400
Zoro #
G415946716
UPC #
664423617834
Country of Origin
Spain

Dimensions

Overall Length
400 mm
Leg Length
12.7 mm
Bulb Diameter
11 mm
Trim Width
9.5 mm
For Material Thickness - Minimum
1 mm
For Material Thickness - Maximum
3.5 mm
Compressed Profile Height
7 mm
Inside Length
10.5 mm

Details

Application
Doors
Item
Edge Trim Seal
Color
Black
Standards
RoHS, UL 50
For Materials
Metal, Plastic, Sheet Metal
Includes Core
Core Included
Number of Bulbs
1
Product Type
Edge Protection Profile Corner
Outer Material
EPDM
Series
GN 2181
Operating Temperature - Maximum
212 Degrees F
Bulb Location
Bottom
Operating Temperature - Minimum
-40 Degrees F
Profile Shape
A
Bulb Material
EPDM
Includes Bulb
Bulb Included
Texture
Smooth
Core Material
Steel
Resistance Properties
Acid Resistant, Alkaline Resistant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
Fire Classification
UL94-HB
For Location
Internal Installation
Hardness
25A (Sealing Profile), 65A (Clamping Profile)

Description

Edge Trim Seal, Application Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 400 mm, Profile Shape A, Resistance Properties Acid Resistant, Alkaline Resistant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.