Zoro Homepage

Edge Trim Seal, 400 mm. L, Side, Black

  • Mfr # 2181-NBR-13-D-400

  • Zoro # G415946709


product price: $25.69
/ea

Key Features

Overall Length
400 mm
Color
Black
Leg Length
13 mm
Application
Doors
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181-NBR-13-D-400
Zoro #
G415946709
UPC #
664423617872
Country of Origin
Spain

Dimensions

Overall Length
400 mm
Leg Length
13 mm
Bulb Diameter
11 mm
For Material Thickness - Maximum
3.5 mm
Inside Length
10.75 mm
Compressed Profile Height
8 3/4 mm
Trim Width
9.5 mm
For Material Thickness - Minimum
1 mm

Details

Color
Black
Application
Doors
Item
Edge Trim Seal
Standards
RoHS
Outer Material
NBR
Operating Temperature - Minimum
-22 Degrees F
Bulb Location
Side
Bulb Material
NBR
Includes Core
Core Included
Series
GN 2181
Product Type
Edge Protection Profile Corner
For Materials
Metal, Plastic, Sheet Metal
Operating Temperature - Maximum
212 Degrees F
Includes Bulb
Bulb Included
For Location
Internal Installation
Number of Bulbs
1
Core Material
Steel
Hardness
25A (Sealing Profile), 60A (Clamping Profile)
Profile Shape
D
Texture
Smooth
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant

Description

Edge Trim Seal, Application Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 400 mm, Profile Shape D, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.