Edge Trim Seal, 50 ft. L, Bottom, Black

  • Mfr # 2180-EPDM-20.5-A-15.24

  • Zoro # G115946801


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Application
Storage Containers, Electrical, Doors
Leg Length
12.7 mm
Overall Length
50 ft
Standards
RoHS, UL 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-EPDM-20.5-A-15.24
Zoro #
G115946801
UPC #
664423617568
Country of Origin
Spain

Dimensions

Leg Length
12.7 mm
Overall Length
50 ft
For Material Thickness - Minimum
1 mm
Inside Length
10.5 mm
Compressed Profile Height
7 mm
For Material Thickness - Maximum
3.5 mm
Bulb Diameter
11 mm
Trim Width
9.5 mm

Details

Color
Black
Application
Storage Containers, Electrical, Doors
Item
Edge Trim Seal
Standards
RoHS, UL 50
Core Material
Steel
Operating Temperature - Maximum
212 Degrees F
Product Type
Edge Protection Seal
Number of Bulbs
1
Profile Shape
A
Series
GN 2180
Includes Core
Core Included
Includes Bulb
Bulb Included
Texture
Smooth
Fire Classification
UL94-HB
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Bulb Material
EPDM
Bulb Location
Bottom
For Location
Internal Installation
Resistance Properties
Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
Operating Temperature - Minimum
-40 Degrees F
For Materials
Metal, Plastic, Sheet Metal
Outer Material
EPDM

Description

Edge Trim Seal, Application Storage Containers, Electrical, Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 50 ft, Profile Shape A, Resistance Properties Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.