Edge Trim Seal, 50 ft. L, Bottom, Black

  • Mfr # 2180-NBR-20.5-A-15.24

  • Zoro # G515946692


product price:  $395.99
/ea
Free Shipping & Returns

Key Features

Application
Storage Containers, Doors
Standards
RoHS
Leg Length
12.7 mm
Overall Length
50 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-NBR-20.5-A-15.24
Zoro #
G515946692
UPC #
664423617681
Country of Origin
United Kingdom

Dimensions

Leg Length
12.7 mm
Overall Length
50 ft
Compressed Profile Height
7 mm
Bulb Diameter
11 mm
Trim Width
9.5 mm
For Material Thickness - Maximum
3.5 mm
For Material Thickness - Minimum
1 mm
Inside Length
10.5 mm

Details

Application
Storage Containers, Doors
Standards
RoHS
Item
Edge Trim Seal
Color
Black
Series
GN 2180
Texture
Smooth
Bulb Location
Bottom
Bulb Material
NBR
Operating Temperature - Minimum
-22 Degrees F
Core Material
Steel
Product Type
Edge Protection Seal
Includes Bulb
Bulb Included
For Materials
Metal, Plastic, Sheet Metal
Profile Shape
A
Includes Core
Core Included
For Location
Internal Installation
Operating Temperature - Maximum
212 Degrees F
Outer Material
NBR
Number of Bulbs
1
Hardness
25A (Sealing Profile), 60A (Clamping Profile)
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant

Description

Edge Trim Seal, Application Storage Containers, Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 50 ft, Profile Shape A, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.