Zoro Homepage

Edge Trim Seal, 50 ft. L, Side, Black

  • Mfr # 2180-EPDM-13-D-15.24

  • Zoro # G015946796


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL 50
Color
Black
Leg Length
13 mm
Application
Storage Containers, Electrical, Doors
Overall Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-EPDM-13-D-15.24
Zoro #
G015946796
UPC #
664423617605
Country of Origin
Spain

Dimensions

Leg Length
13 mm
Overall Length
50 ft
For Material Thickness - Maximum
3.5 mm
For Material Thickness - Minimum
1 mm
Compressed Profile Height
8 3/4 mm
Inside Length
10.75 mm
Trim Width
9.5 mm
Bulb Diameter
11 mm

Details

Standards
RoHS, UL 50
Color
Black
Item
Edge Trim Seal
Application
Storage Containers, Electrical, Doors
Fire Classification
UL94-HB
Includes Bulb
Bulb Included
Core Material
Steel
Profile Shape
D
Number of Bulbs
1
Texture
Smooth
Resistance Properties
Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
For Location
Internal Installation
Series
GN 2180
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Operating Temperature - Minimum
-40 Degrees F
Outer Material
EPDM
Product Type
Edge Protection Seal
Bulb Material
EPDM
Operating Temperature - Maximum
212 Degrees F
For Materials
Metal, Plastic, Sheet Metal
Includes Core
Core Included
Bulb Location
Side

Description

Edge Trim Seal, Application Storage Containers, Electrical, Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 50 ft, Profile Shape D, Resistance Properties Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.