Zoro Homepage

Edge Trim Seal, 50 ft. L, Side, Black

  • Mfr # 2180-NBR-13-D-15.24

  • Zoro # G815946699


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Application
Storage Containers, Doors
Overall Length
50 ft
Color
Black
Leg Length
13 mm
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-NBR-13-D-15.24
Zoro #
G815946699
UPC #
664423617643
Country of Origin
United Kingdom

Dimensions

Overall Length
50 ft
Leg Length
13 mm
For Material Thickness - Minimum
1 mm
For Material Thickness - Maximum
3.5 mm
Inside Length
10.75 mm
Compressed Profile Height
8 3/4 mm
Bulb Diameter
11 mm
Trim Width
9.5 mm

Details

Item
Edge Trim Seal
Application
Storage Containers, Doors
Color
Black
Standards
RoHS
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
Profile Shape
D
Outer Material
NBR
For Location
Internal Installation
Number of Bulbs
1
For Materials
Metal, Plastic, Sheet Metal
Bulb Material
NBR
Texture
Smooth
Includes Core
Core Included
Operating Temperature - Minimum
-22 Degrees F
Bulb Location
Side
Includes Bulb
Bulb Included
Operating Temperature - Maximum
212 Degrees F
Core Material
Steel
Series
GN 2180
Hardness
25A (Sealing Profile), 60A (Clamping Profile)
Product Type
Edge Protection Seal

Description

Edge Trim Seal, Application Storage Containers, Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 50 ft, Profile Shape D, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.