Zoro Homepage

Edge Trim Seal, 50 ft. L, Side, Blue

  • Mfr # 2190-NBR-13-D-15.24

  • Zoro # G515946869


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 ft
Leg Length
13 mm
Color
Blue
Standards
FDA Approved
Bulb Diameter
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2190-NBR-13-D-15.24
Zoro #
G515946869
UPC #
664423617766
Country of Origin
Spain

Dimensions

Overall Length
50 ft
Leg Length
13 mm
Bulb Diameter
11 mm
For Material Thickness - Maximum
3.5 mm
Compressed Profile Height
8 3/4 mm
Inside Length
11 mm
For Material Thickness - Minimum
1 mm
Trim Width
9.5 mm

Details

Color
Blue
Standards
FDA Approved
Item
Edge Trim Seal
For Location
Internal Installation
Operating Temperature - Minimum
-22 Degrees F
Product Type
Edge Protection Seal
Bulb Location
Side
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
Operating Temperature - Maximum
212 Degrees F
Includes Core
Core Included
Bulb Material
NBR
Core Material
304 Stainless Steel
Series
GN 2190
Includes Bulb
Bulb Included
For Materials
Metal, Plastic, Sheet Metal
Texture
Smooth
Profile Shape
D
Outer Material
NBR
Number of Bulbs
1
Hardness
30A (Sealing Profile), 70A (Clamping Profile)

Description

Edge Trim Seal, Bulb Location Side, Color Blue, For Location Internal Installation, Hardness 30A (Sealing Profile), 70A (Clamping Profile), Overall Length 50 ft, Profile Shape D, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards FDA Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.