Zoro Homepage

Edge Trim Seal, 50 m. L, Black

  • Mfr # 2184-14-SW-50

  • Zoro # G915946704


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Application
Boards, Industrial Machinery
Color
Black
Overall Length
50 m
Standards
RoHS
Leg Length
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2184-14-SW-50
Zoro #
G915946704
UPC #
664423618022
Country of Origin
Spain

Dimensions

Overall Length
50 m
Leg Length
14 mm
Inside Length
12 mm
For Material Thickness - Maximum
4 mm
For Material Thickness - Minimum
1 mm
Trim Width
10.5 mm

Details

Item
Edge Trim Seal
Application
Boards, Industrial Machinery
Color
Black
Standards
RoHS
Includes Core
Core Included
Operating Temperature - Minimum
-40 Degrees F
Core Material
Steel
Hardness
70A
Resistance Properties
Abrasion Resistant, Acid Resistant, Corrosion Resistant, UV Resistant, Wear Resistant, Weather Resistant
Series
GN 2184
Texture
Smooth
For Materials
Metal, Plastic, Sheet Metal
Includes Bulb
Bulb Not Included
Operating Temperature - Maximum
194 Degrees F
For Location
External Installation
Outer Material
PVC
Product Type
Edge Trim

Description

Edge Trim Seal, Application Boards, Industrial Machinery, Bulb Location Not Applicable, Color Black, For Location External Installation, Hardness 70A, Overall Length 50 m, Profile Shape Not Applicable, Resistance Properties Abrasion Resistant, Acid Resistant, Corrosion Resistant, UV Resistant, Wear Resistant, Weather Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.