Zoro Homepage

Edge Trim Seal, 50 m. L, Bottom, Black

  • Mfr # 2180-EPDM-15.5-A-50

  • Zoro # G215946657


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Leg Length
11.3 mm
Overall Length
50 m
Standards
RoHS, UL 50
Application
Storage Containers, Electrical, Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-EPDM-15.5-A-50
Zoro #
G215946657
UPC #
664423617438
Country of Origin
Spain

Dimensions

Leg Length
11.3 mm
Overall Length
50 m
Compressed Profile Height
5 mm
For Material Thickness - Maximum
2.5 mm
Trim Width
6.6 mm
For Material Thickness - Minimum
0.8 mm
Bulb Diameter
8.5 mm
Inside Length
9 mm

Details

Item
Edge Trim Seal
Color
Black
Standards
RoHS, UL 50
Application
Storage Containers, Electrical, Doors
Product Type
Edge Protection Seal
Texture
Smooth
For Location
Internal Installation
Fire Classification
UL94-HB
Operating Temperature - Minimum
-40 Degrees F
Bulb Location
Bottom
Resistance Properties
Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
Includes Bulb
Bulb Included
Operating Temperature - Maximum
212 Degrees F
Bulb Material
EPDM
Includes Core
Core Included
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Profile Shape
A
Number of Bulbs
1
Outer Material
EPDM
For Materials
Metal, Plastic, Sheet Metal
Series
GN 2180
Core Material
Steel

Description

Edge Trim Seal, Application Storage Containers, Electrical, Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 50 m, Profile Shape A, Resistance Properties Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.