Zoro Homepage

Edge Trim Seal, 50 m. L, Bottom, Black

  • Mfr # 2182-14.5-A-50

  • Zoro # G215946749


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Standards
RoHS
Application
Doors
Leg Length
10 mm
Overall Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2182-14.5-A-50
Zoro #
G215946749
UPC #
664423617964
Country of Origin
Spain

Dimensions

Leg Length
10 mm
Overall Length
50 m
For Material Thickness - Maximum
2 mm
Compressed Profile Height
5 1/4 mm
Inside Length
8 mm
Trim Width
6.5 mm
Bulb Diameter
6.5 mm
For Material Thickness - Minimum
1 mm

Description

Edge Trim Seal, Application Doors, Bulb Location Bottom, Color Black, For Location External Installation, Hardness 25A (Sealing Profile), 70A (Clamping Profile), Overall Length 50 m, Profile Shape A, Resistance Properties Abrasion Resistant, Acid Resistant, Corrosion Resistant, UV Resistant, Wear Resistant, Weather Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.