Zoro Homepage

Edge Trim Seal, 50 m. L, Side, Black

  • Mfr # 2180-EPDM-11.5-D-50

  • Zoro # G015946888


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Application
Storage Containers, Electrical, Doors
Overall Length
50 m
Standards
RoHS, UL 50
Color
Black
Leg Length
11.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-EPDM-11.5-D-50
Zoro #
G015946888
UPC #
664423617490
Country of Origin
Spain

Dimensions

Overall Length
50 m
Leg Length
11.5 mm
Bulb Diameter
8.75 mm
Compressed Profile Height
6 3/4 mm
Trim Width
8 mm
Inside Length
9 mm
For Material Thickness - Minimum
0.8 mm
For Material Thickness - Maximum
2.5 mm

Details

Item
Edge Trim Seal
Application
Storage Containers, Electrical, Doors
Standards
RoHS, UL 50
Color
Black
Operating Temperature - Minimum
-40 Degrees F
Core Material
Steel
Outer Material
EPDM
Bulb Material
EPDM
Texture
Smooth
Fire Classification
UL94-HB
Series
GN 2180
Number of Bulbs
1
Includes Core
Core Included
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Operating Temperature - Maximum
212 Degrees F
Resistance Properties
Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
Profile Shape
D
For Materials
Metal, Plastic, Sheet Metal
Includes Bulb
Bulb Included
Product Type
Edge Protection Seal
For Location
Internal Installation
Bulb Location
Side

Description

Edge Trim Seal, Application Storage Containers, Electrical, Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 50 m, Profile Shape D, Resistance Properties Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.