Zoro Homepage

Edge Trim Seal, 50 m. L, Side, Black

  • Mfr # 2180-EPDM-13-D-50

  • Zoro # G815946880


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Leg Length
13 mm
Overall Length
50 m
Application
Storage Containers, Electrical, Doors
Standards
RoHS, UL 50
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-EPDM-13-D-50
Zoro #
G815946880
UPC #
664423617513
Country of Origin
Spain

Dimensions

Leg Length
13 mm
Overall Length
50 m
For Material Thickness - Maximum
3.5 mm
For Material Thickness - Minimum
1 mm
Trim Width
9.5 mm
Bulb Diameter
11 mm
Inside Length
10.75 mm
Compressed Profile Height
8 3/4 mm

Details

Item
Edge Trim Seal
Application
Storage Containers, Electrical, Doors
Standards
RoHS, UL 50
Color
Black
Operating Temperature - Maximum
212 Degrees F
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Operating Temperature - Minimum
-40 Degrees F
Bulb Material
EPDM
Fire Classification
UL94-HB
Bulb Location
Side
Includes Core
Core Included
Outer Material
EPDM
Includes Bulb
Bulb Included
Core Material
Steel
For Location
Internal Installation
Series
GN 2180
For Materials
Metal, Plastic, Sheet Metal
Texture
Smooth
Number of Bulbs
1
Product Type
Edge Protection Seal
Resistance Properties
Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
Profile Shape
D

Description

Edge Trim Seal, Application Storage Containers, Electrical, Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 50 m, Profile Shape D, Resistance Properties Acid Resistant, Alkaline Resistant, Flame Retardant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.