Zoro Homepage

Edge Trim Seal, 50 m. L, Side, Black

  • Mfr # 2180-NBR-13-D-50

  • Zoro # G115946900


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Leg Length
13 mm
Application
Storage Containers, Doors
Standards
RoHS
Color
Black
Overall Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2180-NBR-13-D-50
Zoro #
G115946900
UPC #
664423617537
Country of Origin
Spain

Dimensions

Leg Length
13 mm
Overall Length
50 m
Inside Length
10.75 mm
Bulb Diameter
11 mm
For Material Thickness - Maximum
3.5 mm
Trim Width
9.5 mm
Compressed Profile Height
8 3/4 mm
For Material Thickness - Minimum
1 mm

Details

Application
Storage Containers, Doors
Standards
RoHS
Item
Edge Trim Seal
Color
Black
Operating Temperature - Minimum
-22 Degrees F
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
Bulb Material
NBR
Core Material
Steel
Profile Shape
D
Texture
Smooth
Number of Bulbs
1
For Location
Internal Installation
Operating Temperature - Maximum
212 Degrees F
Bulb Location
Side
Hardness
25A (Sealing Profile), 60A (Clamping Profile)
Product Type
Edge Protection Seal
Includes Bulb
Bulb Included
Series
GN 2180
Includes Core
Core Included
Outer Material
NBR
For Materials
Metal, Plastic, Sheet Metal

Description

Edge Trim Seal, Application Storage Containers, Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 50 m, Profile Shape D, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.