Zoro Homepage

Edge Trim Seal, 50 m. L, Side, Black

  • Mfr # 2182-9.5-D-50

  • Zoro # G415946655


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Application
Doors
Overall Length
50 m
Color
Black
Leg Length
9.5 mm
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2182-9.5-D-50
Zoro #
G415946655
UPC #
664423617940
Country of Origin
Spain

Dimensions

Overall Length
50 m
Leg Length
9.5 mm
Inside Length
8 mm
For Material Thickness - Minimum
1 mm
Trim Width
6.5 mm
Bulb Diameter
9 mm
For Material Thickness - Maximum
2 mm
Compressed Profile Height
6 3/4 mm

Description

Edge Trim Seal, Application Doors, Bulb Location Side, Color Black, For Location External Installation, Hardness 25A (Sealing Profile), 70A (Clamping Profile), Overall Length 50 m, Profile Shape D, Resistance Properties Abrasion Resistant, Acid Resistant, Corrosion Resistant, UV Resistant, Wear Resistant, Weather Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.