Edge Trim Seal, 630 mm. L, Bottom, Black

  • Mfr # 2181-EPDM-20.5-A-630

  • Zoro # G115946726


product price: $23.59
/ea

Key Features

Overall Length
630 mm
Standards
RoHS, UL 50
Leg Length
12.7 mm
Application
Doors
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181-EPDM-20.5-A-630
Zoro #
G115946726
UPC #
664423617841
Country of Origin
Spain

Dimensions

Overall Length
630 mm
Leg Length
12.7 mm
Inside Length
10.5 mm
Compressed Profile Height
7 mm
Bulb Diameter
11 mm
For Material Thickness - Minimum
1 mm
Trim Width
9.5 mm
For Material Thickness - Maximum
3.5 mm

Details

Item
Edge Trim Seal
Standards
RoHS, UL 50
Application
Doors
Color
Black
Number of Bulbs
1
Operating Temperature - Maximum
212 Degrees F
For Location
Internal Installation
Hardness
25A (Sealing Profile), 65A (Clamping Profile)
Product Type
Edge Protection Profile Corner
Bulb Material
EPDM
Resistance Properties
Acid Resistant, Alkaline Resistant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
Fire Classification
UL94-HB
Includes Bulb
Bulb Included
Profile Shape
A
For Materials
Metal, Plastic, Sheet Metal
Core Material
Steel
Includes Core
Core Included
Outer Material
EPDM
Operating Temperature - Minimum
-40 Degrees F
Texture
Smooth
Series
GN 2181
Bulb Location
Bottom

Description

Edge Trim Seal, Application Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 630 mm, Profile Shape A, Resistance Properties Acid Resistant, Alkaline Resistant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.