Edge Trim Seal, 630 mm. L, Bottom, Black

  • Mfr # 2181-NBR-20.5-A-630

  • Zoro # G915946698


product price:  $36.49
/ea

Key Features

Application
Doors
Leg Length
12.7 mm
Standards
RoHS
Color
Black
Overall Length
630 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181-NBR-20.5-A-630
Zoro #
G915946698
UPC #
664423617926
Country of Origin
Spain

Dimensions

Leg Length
12.7 mm
Overall Length
630 mm
Inside Length
10.5 mm
For Material Thickness - Minimum
1 mm
Bulb Diameter
11 mm
For Material Thickness - Maximum
3.5 mm
Trim Width
9.5 mm
Compressed Profile Height
7 mm

Details

Application
Doors
Item
Edge Trim Seal
Standards
RoHS
Color
Black
Bulb Material
NBR
Includes Bulb
Bulb Included
Texture
Smooth
Core Material
Steel
Number of Bulbs
1
For Location
Internal Installation
Bulb Location
Bottom
Hardness
25A (Sealing Profile), 60A (Clamping Profile)
Profile Shape
A
Resistance Properties
Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant
Series
GN 2181
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-22 Degrees F
For Materials
Metal, Plastic, Sheet Metal
Includes Core
Core Included
Product Type
Edge Protection Profile Corner
Outer Material
NBR

Description

Edge Trim Seal, Application Doors, Bulb Location Bottom, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 60A (Clamping Profile), Overall Length 630 mm, Profile Shape A, Resistance Properties Abrasion Resistant, Alkaline Resistant, Water Resistant, Oil Resistant, Wear Resistant, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.