Zoro Homepage

Edge Trim Seal, 630 mm. L, Side, Black

  • Mfr # 2181-EPDM-13-D-630

  • Zoro # G815946781


product price: $22.89
/ea

Key Features

Application
Doors
Standards
RoHS, UL 50
Leg Length
13 mm
Overall Length
630 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2181-EPDM-13-D-630
Zoro #
G815946781
UPC #
664423617803
Country of Origin
Spain

Dimensions

Leg Length
13 mm
Overall Length
630 mm
For Material Thickness - Minimum
1 mm
Compressed Profile Height
8 3/4 mm
For Material Thickness - Maximum
3.5 mm
Trim Width
9.5 mm
Inside Length
10.75 mm
Bulb Diameter
11 mm

Details

Item
Edge Trim Seal
Application
Doors
Standards
RoHS, UL 50
Color
Black
Core Material
Steel
Number of Bulbs
1
Fire Classification
UL94-HB
Operating Temperature - Maximum
212 Degrees F
For Materials
Metal, Plastic, Sheet Metal
Includes Core
Core Included
Includes Bulb
Bulb Included
Product Type
Edge Protection Profile Corner
Bulb Material
EPDM
Texture
Smooth
Resistance Properties
Acid Resistant, Alkaline Resistant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant
Operating Temperature - Minimum
-40 Degrees F
Bulb Location
Side
For Location
Internal Installation
Series
GN 2181
Profile Shape
D
Outer Material
EPDM
Hardness
25A (Sealing Profile), 65A (Clamping Profile)

Description

Edge Trim Seal, Application Doors, Bulb Location Side, Color Black, For Location Internal Installation, Hardness 25A (Sealing Profile), 65A (Clamping Profile), Overall Length 630 mm, Profile Shape D, Resistance Properties Acid Resistant, Alkaline Resistant, Hot Water Resistant, Steam Resistant, UV Resistant, Weather Resistant, Standards RoHS, UL 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.