Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Caps - Hygienic Design

  • Mfr # 20.1-M12-56-E

  • Zoro # G810377887


product price: $32.79
/ea

Key Features

Thread Size
M12
Width Across Flats
19 mm
Standards
DGUV Certified, EHEDG Certified, RoHS
Sleeve Material
Stainless Steel
Seal Material - Maximum Temperature
120 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20.1-M12-56-E
Zoro #
G810377887
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Width Across Flats
19 mm
Thread Length
15.5 mm
Overall Diameter
25.8 mm
Overall Height
56 mm
Inside Height
50 mm

Details

Item
Hygienic End Cap
Standards
DGUV Certified, EHEDG Certified, RoHS
Sleeve Material
Stainless Steel
Seal Material - Maximum Temperature
120 Degrees C
Material Grade
304
Seal Color
Blue
Seal Material - Minimum Temperature
-40 Degrees C
Seal Material
EPDM

Description

Hygienic End Cap, Sleeve Material Stainless Steel, Seal Material EPDM, Material Grade 304, Seal Color Blue, Standards DGUV Certified, EHEDG Certified, RoHS, Width Across Flats 19 mm, Overall Diameter 25.8 mm, Thread Size M12, Overall Height 56 mm, Inside Height 50 mm, Thread Length 15.5 mm, Seal Material - Maximum Temperature 120 Degrees C, Seal Material - Minimum Temperature -40 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.