Zoro Homepage

End Caps - Hygienic Design

  • Mfr # 20.1-M16-62-E

  • Zoro # G910377886


product price: $37.59
/ea

Key Features

Thread Size
M16
Seal Material - Minimum Temperature
-40 Degrees C
Thread Length
20.5 mm
Seal Material - Maximum Temperature
120 Degrees C
Overall Diameter
28.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20.1-M16-62-E
Zoro #
G910377886
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Thread Length
20.5 mm
Overall Diameter
28.8 mm
Overall Height
62 mm
Inside Height
55 mm
Width Across Flats
22 mm

Details

Item
Hygienic End Cap
Seal Material - Minimum Temperature
-40 Degrees C
Seal Material - Maximum Temperature
120 Degrees C
Sleeve Material
Stainless Steel
Seal Color
Blue
Standards
DGUV Certified, EHEDG Certified, RoHS
Seal Material
EPDM
Material Grade
304

Description

Hygienic End Cap, Sleeve Material Stainless Steel, Seal Material EPDM, Material Grade 304, Seal Color Blue, Standards DGUV Certified, EHEDG Certified, RoHS, Width Across Flats 22 mm, Overall Diameter 28.8 mm, Thread Size M16, Overall Height 62 mm, Inside Height 55 mm, Thread Length 20.5 mm, Seal Material - Maximum Temperature 120 Degrees C, Seal Material - Minimum Temperature -40 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.