Zoro Homepage

End Caps - Hygienic Design

  • Mfr # 20.1-M16-62-H

  • Zoro # G110377884


product price: $37.89
/ea

Key Features

Thread Size
M16
Inside Height
55 mm
Seal Color
Blue
Sleeve Material
Stainless Steel
Seal Material - Maximum Temperature
150 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20.1-M16-62-H
Zoro #
G110377884
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Inside Height
55 mm
Overall Diameter
28.8 mm
Overall Height
62 mm
Width Across Flats
22 mm
Thread Length
20.5 mm

Details

Item
Hygienic End Cap
Seal Color
Blue
Sleeve Material
Stainless Steel
Seal Material - Maximum Temperature
150 Degrees C
Material Grade
304
Seal Material
H-NBR
Seal Material - Minimum Temperature
-25 Degrees C
Standards
DGUV Certified, EHEDG Certified, RoHS

Description

Hygienic End Cap, Sleeve Material Stainless Steel, Seal Material H-NBR, Material Grade 304, Seal Color Blue, Standards DGUV Certified, EHEDG Certified, RoHS, Width Across Flats 22 mm, Overall Diameter 28.8 mm, Thread Size M16, Overall Height 62 mm, Inside Height 55 mm, Thread Length 20.5 mm, Seal Material - Maximum Temperature 150 Degrees C, Seal Material - Minimum Temperature -25 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.